- 1" x 1" Male NPT 316SS Elbow
applications
- Applications include high pressure high temperature nitrogen helium flammable gases hydraulic gases corrosive media and pneumatic automation.
features
- Double collet ferrule swaging action
- Two positive seal points
| Shape | Elbow |
| Male Thread | NPT |
| End Type | Tube x Male |
| Tube O.D. | 1 in |
| Material | 316 Stainless Steel |
| Male Thread Size | 1 in |
| Temperature Range [Min] | -325 °F |
| Weight | 0.9 LB |

