- 1" x 3/4" Tube OD 316SS Union Tee
applications
- Applications include high pressure high temperature nitrogen helium flammable gases hydraulic gases corrosive media and pneumatic automation.
features
- Double collet ferrule swaging action
- Two positive seal points
| Material | 316 Stainless Steel |
| Temperature Range [Min] | -325 °F |
| Tube O.D. | 1 x 3/4 in |
| Shape | Tee |
| End Type | Tube x Tube |
| Weight | 1.395 LB |

