- Lead-Free Brass Material
- 4 in Length
applications
- For use where Lead Free fittings are required For use with potable water
| Length | 4 in |
| Male Thread Size | 1/4 in |
| Male Thread | NPT |
| Material | Lead-Free Brass |
| Weight | 0.137 LB |
| Length | 4 in |
| Male Thread Size | 1/4 in |
| Male Thread | NPT |
| Material | Lead-Free Brass |
| Weight | 0.137 LB |