- 303SS Reusable Ferrule for
applications
- Reusable fittings are recommended for low pressure air hose applications.
features
- NOT for use in life dependency applications such as diving for oxygen air or other breathing applications SEE WARNING TO THE RIGHT.All re-usable fittings are of heavy duty construction.They offer a more durable hose connection and are easily repaired.
| Hex Size | 13/16 in |
| Length | 1.02 in |
| Operating Pressure [Max] | 250 PSI at 70 °F |
| Material | 303 Stainless Steel |
| Shape | Ferrule |
| Hose OD | 5/8 in |
| Weight | 0.07 LB |

