- Reusable Male Fitting 303 SS
applications
- Reusable fittings are recommended for low pressure air hose applications.
features
- NOT for use in life dependency applications such as diving for oxygen air or other breathing applications SEE WARNING TO THE RIGHT.All re-usable fittings are of heavy duty construction.They offer a more durable hose connection and are easily repaired.
| Material | 303 Stainless Steel |
| Hose OD | 3/4 in |
| Hex Size | 9/16 in |
| Male Thread | NPT |
| Weight | 0.131 LB |

