- 2" ALUM MALE ADAPTER X 2-1/2" MNST
applications
- For suction and low pressure discharge only
| Material | Aluminum |
| Male Thread Size | 2 1/2 in |
| Adapter Size | 2 in |
| Male Thread | NST (NH) |
| Weight | 1.179 LB |
| Material | Aluminum |
| Male Thread Size | 2 1/2 in |
| Adapter Size | 2 in |
| Male Thread | NST (NH) |
| Weight | 1.179 LB |