Dixon Valve & Coupling
2130200CLF
Brass Pipe Cap - 1/8" Lead Free <= 0.25% Pb - C27450
Item #117102915
- Brass Pipe Cap - 1/8" Lead Free <= 0.25% Pb - C27450
applications
- For use where Lead Free fittings are required For use with potable water
| Female Thread Size | 1/8 in |
| Material | Lead-Free Brass |
| Hex Size | 9/16 in |
| Length | 0.55 in |
| Female Thread | NPTF |
| Weight | 0.03 LB |
