Dixon Valve & Coupling
2720604CLF
1/4" MNPT x 3/8" Lok-On Hose Barb Lead Free Brass <= 0.25% Pb
Item #117102841
- 1/4" MNPT x 3/8" Lok-On Hose Barb Lead Free Brass <= 0.25% Pb
applications
- For use where Lead Free fittings are required For use with potable water
| Hose ID | 3/8 in |
| Male Thread | NPTF |
| Length | 1.76 in |
| Material | Lead-Free Brass |
| Weight | 0.053 LB |
