Dixon Valve & Coupling
2720606CLF
3/8" MNPT x 3/8" Lok-On Hose Barb Lead Free Brass <= 0.25% Pb
Item #117102843
- 3/8" MNPT x 3/8" Lok-On Hose Barb Lead Free Brass <= 0.25% Pb
applications
- For use where Lead Free fittings are required For use with potable water
| Length | 1.76 in |
| Hose ID | 3/8 in |
| Material | Lead-Free Brass |
| Male Thread | NPTF |
| Weight | 0.067 LB |
