Dixon Valve & Coupling
2720806CLF
3/8" MNPT x 1/2" Lok-On Hose Barb Lead Free Brass <= 0.25% Pb
Item #117102838
- 3/8" MNPT x 1/2" Lok-On Hose Barb Lead Free Brass <= 0.25% Pb
applications
- For use where Lead Free fittings are required For use with potable water
| Material | Lead-Free Brass |
| Hose ID | 1/2 in |
| Male Thread | NPTF |
| Length | 1.86 in |
| Weight | 0.071 LB |
