- LOK-ON NPT MHB 1/2" X 1/2" LEAD FR
applications
- For use where Lead Free fittings are required For use with potable water
| Material | Lead-Free Brass |
| Length | 2.07 in |
| Male Thread | NPTF |
| Hose ID | 1/2 in |
| Weight | 0.119 LB |
| Material | Lead-Free Brass |
| Length | 2.07 in |
| Male Thread | NPTF |
| Hose ID | 1/2 in |
| Weight | 0.119 LB |