- 2820610C w/Brass Cap Notch in Nut for SAE ID
features
- Notch in nut for SAE identification
| Hex Size | 5/8 in |
| Male Thread | UNF |
| Length | 1.83 in |
| Tube O.D. | 3/8 in |
| Pipe Thread | 45° SAE / 37° JIC |
| Male Thread Size | 5/8-18 |
| Component Material | Brass Cap |
| Pressure Rating | 350 PSI |
| Temperature Range [Min] | -40 °F |
| Material | Brass |
| Weight | 0.074 LB |

