- 2821014C w/Brass Cap
| Temperature Range [Min] | -40 °F |
| Material | Brass |
| Male Thread | UNF |
| Hex Size | 7/8 in |
| Pipe Thread | 45° SAE / 37° JIC |
| Tube O.D. | 5/8 in |
| Length | 2.73 in |
| Component Material | Brass Cap |
| Male Thread Size | 7/8-14 |
| Pressure Rating | 350 PSI |
| Weight | 0.194 LB |

