- LOKON SAE INV.FL.M SWV 1/4x 3/8-24 w/Brass Cap
| Male Thread | UNF |
| Pipe Thread | SAE Inverted Flare |
| Hex Size | 7/16 in |
| Pressure Rating | 350 PSI |
| Tube O.D. | 3/16 in |
| Material | Brass |
| Temperature Range [Min] | -40 °F |
| Male Thread Size | 3/8-24 |
| Component Material | Brass Cap |
| Length | 1.52 in |
| Weight | 0.032 LB |

