- LOKON SAE INV.FL.M SWV 1/4X 7/16-24 w/Brass Cap
| Hex Size | 7/16 in |
| Male Thread Size | 7/16-24 |
| Component Material | Brass Cap |
| Length | 1.52 in |
| Material | Brass |
| Male Thread | UNF |
| Tube O.D. | 1/4 in |
| Pipe Thread | SAE Inverted Flare |
| Temperature Range [Min] | -40 °F |
| Pressure Rating | 350 PSI |
| Weight | 0.031 LB |

