- LOKON SAE INV.FL.M SWV 1/4X 1/2-20 w/Brass Cap
| Pressure Rating | 350 PSI |
| Material | Brass |
| Male Thread Size | 1/2-20 |
| Temperature Range [Min] | -40 °F |
| Component Material | Brass Cap |
| Hex Size | 1/2 in |
| Male Thread | UNF |
| Tube O.D. | 5/16 in |
| Length | 1.58 in |
| Pipe Thread | SAE Inverted Flare |
| Weight | 0.038 LB |

