- 2940403C w/Brass Cap
| Length | 1.68 in |
| Material | Brass |
| Temperature Range [Min] | -40 °F |
| Component Material | Brass Cap |
| Tube O.D. | 3/16 in |
| Pressure Rating | 350 PSI |
| Weight | 0.019 LB |
| Length | 1.68 in |
| Material | Brass |
| Temperature Range [Min] | -40 °F |
| Component Material | Brass Cap |
| Tube O.D. | 3/16 in |
| Pressure Rating | 350 PSI |
| Weight | 0.019 LB |