- 2940405C w/Brass Cap
| Tube O.D. | 5/16 in |
| Length | 1.88 in |
| Material | Brass |
| Temperature Range [Min] | -40 °F |
| Pressure Rating | 350 PSI |
| Component Material | Brass Cap |
| Weight | 0.026 LB |
| Tube O.D. | 5/16 in |
| Length | 1.88 in |
| Material | Brass |
| Temperature Range [Min] | -40 °F |
| Pressure Rating | 350 PSI |
| Component Material | Brass Cap |
| Weight | 0.026 LB |