- Reducer Bushing 1/2" x 1/4" NPTF Lead Free
applications
- For use where Lead Free fittings are required For use with potable water Ref SAE 130140
| Female Thread Size | 1/4 in |
| Female Thread | NPTF |
| Length | 1 in |
| Male Thread Size | 1/2 in |
| Material | Lead-Free Brass |
| Hex Size | 7/8 in |
| Male Thread | NPTF |
| Weight | 0.104 LB |

