- Adapter 3/4" x 3/4" NPTF Lead Free BRASS
applications
- For use where Lead Free fittings are required For use with potable water Ref SAE 130139
| Female Thread Size | 3/4 in |
| Male Thread | NPTF |
| Material | Lead-Free Brass |
| Hex Size | 1 3/8 in |
| Male Thread Size | 3/4 in |
| Length | 1.69 in |
| Female Thread | NPTF |
| Weight | 0.343 LB |

