- Reducer Coupling 1/2" x 3/8" NPTF Lead Free
applications
- For use where Lead Free fittings are requiredFor use with potable waterRef SAE 130138
| Female Thread Size | 1/2 in x 3/8 in |
| Female Thread | NPTF |
| Hex Size | 1 1/16 in |
| Length | 1.38 in |
| Material | Alloy C27540 |
| Weight | 0.201 LB |

