- Reducer Coupling 3/4" x 1/2" NPTF Lead Free
applications
- For use where Lead Free fittings are requiredFor use with potable waterRef SAE 130138
| Hex Size | 1 3/8 in |
| Female Thread | NPTF |
| Material | Alloy C27540 |
| Female Thread Size | 3/4 in x 1/2 in |
| Length | 1.5 in |
| Weight | 0.231 LB |

