- 4" SPOOL ADAPTER IRON
applications
- Designed for use with liquids consult Dixon for specific recommendations
| Material | Unplated Malleable Iron |
| Size | 4 in, 100 mm |
| Operating Pressure [Max] | 100 PSI |
| Weight | 8.491 LB |
| Material | Unplated Malleable Iron |
| Size | 4 in, 100 mm |
| Operating Pressure [Max] | 100 PSI |
| Weight | 8.491 LB |