- 4" Coupler X 45 Adapter
applications
- Designed for use with liquids consult Dixon for specific recommendations
| Material | Unplated Malleable Iron |
| Seal | Nitrile Rubber |
| Size | 4 in |
| Included | Cam & Groove Gasket, 300-HR-SP, Dry Bulk Clump Buster Repair Kit |
| Operating Pressure [Max] | 100 PSI |
| Weight | 9.5 LB |

