- 4" NPT X (2) 3" NPT 90 DEGREE
applications
- The unique design of clappers is fully reversible with perpendicular trunnion allowing one body to be installed for top and bottom connections
| Outlet | 4 in Female NPT |
| Inlet Size | (2) 3 in Female NPT |
| End Type | 2-Way |
| Material | Brass |
| Operating Pressure [Max] | 250 PSI |
| Type | Siamese Clapper |
| Weight | 16.06 LB |

