- 4" Style 40, TFXTF Swivel w/Buna Seals, Alum
features
- No handleTTMA-flanged loading arm swivel with heavy-duty D-style shovel handleShovel handle is used to guide the connection of the API load coupler to the adapter on the tank truckLong radius elbow improves the flow into the API load coupler and provides spacing between the load arm and the tank truckCan be used with flange extensionsTTMA flanges on both ends
| Swivel Plane | Double |
| Size | 4 in |
| Seal | Nitrile Rubber |
| Material | Aluminum |
| End Type | TTMA Flange |
| Weight | 17.0 LB |

