- 4" Dixon Butterfly Valve w/FKM Seat
applications
- Low pressure transfer of water acids chemicals slurries and other liquids Designed for all low pressure hydraulic fracturing applications
features
- Locators around the outer edge of the body allow the valve to easily line up at center
- Thicker stems compared to other brands delivers a more durable and reliable performance
- Grease zerk added to body neck for reliable performance
- 10-position throttling handle for control accuracy
- For use between two lightweight 125 lb or 150 lb valve flanges
| Size | 4 in |
| Operating Pressure [Max] | 200 PSI |
| Seat | FKM |
| Material | Ductile Iron |
| Weight | 13.6 LB |

