Dixon Valve & Coupling
5901212CLF
3/4" x 3/4" Male GHT Fitting Lead Free Brass <= .025% Lead
Item #117103385
- 3/4" x 3/4" Male GHT Fitting Lead Free Brass <= .025% Lead
applications
- For use where Lead Free fittings are required For use with potable water
features
- Extended male GHT deeper thread
| Length | 1.94 in |
| Hose ID | 3/4 in |
| Material | Lead-Free Brass |
| Thread Size | 3/4 in |
| Weight | 0.151 LB |
