- 1/2" Hose Size, 303 Stainless,
features
- Washer included part 5911212W
| Material | 303 Stainless Steel |
| Thread Size | 3/4-11 1/2 |
| Hex Size | 1 3/16 in |
| End Type | Hose Shank x Female |
| Length | 1.82 in |
| Thread | GHT |
| Weight | 0.118 LB |
| Material | 303 Stainless Steel |
| Thread Size | 3/4-11 1/2 |
| Hex Size | 1 3/16 in |
| End Type | Hose Shank x Female |
| Length | 1.82 in |
| Thread | GHT |
| Weight | 0.118 LB |