- Zinc Plated 1-3/16"-12 Female 37
| Male Thread Size | 3/4-14 |
| Material | Zinc Plated Steel |
| Female Thread | JIC 37° Swivel |
| End Type | Female x Male |
| Female Thread Size | 1 3/16-12 |
| Shape | Elbow |
| Male Thread | NPTF |
| Adapter Type | SAE 37° Flare x NPTF |
| Operating Pressure [Max] | 2500 PSI |
| Weight | 0.47 LB |

