- Zinc Plated 1-5/8"-12 37 JIC Swiv
| Female Thread Size | 1-5/8-12 |
| Male Thread Size | 1 1/4-11 1/2 |
| Female Thread | JIC 37° Swivel |
| Shape | Straight |
| End Type | Female x Male |
| Operating Pressure [Max] | 1150 PSI |
| Male Thread | NPTF |
| Material | Zinc Plated Steel |
| Weight | 0.766 LB |

