- Brass Air Brake Male, Body Only
applications
- For use with SAEJ1402 air brake hose in making hose assemblies
| Length | 1.96 in |
| Thread Size | 1 3/32-20, 3/8 in |
| End Type | Tube x Male |
| Thread | Straight, Pipe |
| Shape | Straight |
| Operating Pressure [Max] | 225 PSI |
| Hose Size | 1/2 in |
| Temperature Range [Min] | -50 °F |
| I.D. | 0.38 in |
| Material | Brass Alloy 360 |
| Hex Size | 1 1/8 in |
| Weight | 0.157 LB |

