- Brass Air Brake Male w/Spring Guard
applications
- For use with SAEJ1402 air brake hose in making hose assemblies
| Material | Brass Alloy 360 |
| I.D. | 0.3 in |
| End Type | Tube x Male |
| Temperature Range [Min] | -50 °F |
| Hose Size | 3/8 in |
| Shape | Straight |
| Thread | Pipe |
| Length | 4.9 in |
| Thread Size | 1/2 in |
| Hex Size | 1 1/16 in |
| Operating Pressure [Max] | 225 PSI |
| Weight | 0.3 LB |

