- 1" B/W X Male NPT Adapt-304
| Material | 304 Stainless Steel |
| Connection | Weld x NPT Thread |
| Wall Thickness | 0.07 in |
| Shape | Adapter |
| Finish | Unpolished |
| Tube O.D. | 1 in |
| Weight | 0.24 LB |
| Material | 304 Stainless Steel |
| Connection | Weld x NPT Thread |
| Wall Thickness | 0.07 in |
| Shape | Adapter |
| Finish | Unpolished |
| Tube O.D. | 1 in |
| Weight | 0.24 LB |