| Pipe Size | 2 in |
| Material | 316L Stainless Steel |
| Shape | Adapter |
| Wall Thickness | 0.07 in Pipe, 0.07 in Tube |
| Pipe O.D. | 2.38 |
| Weight | 0.322 LB |
| Pipe Size | 2 in |
| Material | 316L Stainless Steel |
| Shape | Adapter |
| Wall Thickness | 0.07 in Pipe, 0.07 in Tube |
| Pipe O.D. | 2.38 |
| Weight | 0.322 LB |