- 1" Tube Hanger w/sleeve-304
| Material | 304 Stainless Steel |
| Temperature Range [Max] | 230 °F |
| Included | Bolt With Nylock Nut |
| Tube O.D. | 1 in |
| Weight | 0.36 LB |
| Material | 304 Stainless Steel |
| Temperature Range [Max] | 230 °F |
| Included | Bolt With Nylock Nut |
| Tube O.D. | 1 in |
| Weight | 0.36 LB |