- 1 in Tube Outside Diameter
- 316L Stainless Steel Material
| Material | 316L Stainless Steel |
| Connection | Clamp x Clamp |
| Tube O.D. | 1 in |
| Shape | True Y |
| Weight | 0.705 LB |
| Material | 316L Stainless Steel |
| Connection | Clamp x Clamp |
| Tube O.D. | 1 in |
| Shape | True Y |
| Weight | 0.705 LB |