- 2" 90 Elb Clmp X BW 304
| Finish | Polished |
| Connection | Clamp x Weld |
| Wall Thickness | 0.07 in |
| Material | 304 Stainless Steel |
| Shape | Elbow |
| Tube O.D. | 2 in |
| Weight | 0.8 LB |
| Finish | Polished |
| Connection | Clamp x Weld |
| Wall Thickness | 0.07 in |
| Material | 304 Stainless Steel |
| Shape | Elbow |
| Tube O.D. | 2 in |
| Weight | 0.8 LB |