- 2"45 Elb Clmp X BW-316L
| Finish | Polished |
| Wall Thickness | 0.07 in |
| Connection | Clamp x Weld |
| Shape | Elbow |
| Tube O.D. | 2 in |
| Material | 316L Stainless Steel |
| Weight | 0.585 LB |
| Finish | Polished |
| Wall Thickness | 0.07 in |
| Connection | Clamp x Weld |
| Shape | Elbow |
| Tube O.D. | 2 in |
| Material | 316L Stainless Steel |
| Weight | 0.585 LB |