- 2.5" 90 Short Elbow P304
| Connection | Weld x Weld |
| Finish | Polished |
| Tube O.D. | 2 1/2 in |
| Wall Thickness | 0.07 in |
| Shape | Elbow |
| Material | 304 Stainless Steel |
| Weight | 0.86 LB |
| Connection | Weld x Weld |
| Finish | Polished |
| Tube O.D. | 2 1/2 in |
| Wall Thickness | 0.07 in |
| Shape | Elbow |
| Material | 304 Stainless Steel |
| Weight | 0.86 LB |