- 3" 90 Short Elbow P316L
| Shape | Elbow |
| Connection | Weld x Weld |
| Wall Thickness | 0.07 in |
| Finish | Polished |
| Tube O.D. | 3 in |
| Material | 316L Stainless Steel |
| Weight | 1.24 LB |
| Shape | Elbow |
| Connection | Weld x Weld |
| Wall Thickness | 0.07 in |
| Finish | Polished |
| Tube O.D. | 3 in |
| Material | 316L Stainless Steel |
| Weight | 1.24 LB |