Dixon Valve & Coupling
B31W-R400300P
316L Stainless Steel 4 x 3 in Polished Concentric Weld Reducer
Item #112546504
- 4 x 3 in Tube Outer Diameter
- 316L Stainless Steel Material
| Finish | Polished |
| Wall Thickness | 0.08 in |
| Material | 316L Stainless Steel |
| Tube O.D. | 4 x 3 in |
| Connection | Weld x Weld |
| Weight | 1.07 LB |
