- 1-1.5" Air Blow 316,Quick Disc
applications
- The air blow check valve is designed to pressurize lines with air to clean out product or cleaning solutions It is fail-safe because the simple air-to-open spring-to-close mechanism prevents backflow Can be used with a check valve.
| Temperature Range [Max] | 212 °F |
| Size | 1 to 1 1/2 in |
| Operating Pressure [Max] | 145 PSI |
| Type | Check |
| Material | 316L Stainless Steel |
| Connection | Quick Disconnect |
| Seat | EPDM Stem Seat And Gasket |
| Weight | 1.27 LB |

