| Material | Acrylic |
| Temperature Range [Max] | 150 °F |
| Tube O.D. | 2 1/2 in |
| Operating Pressure [Max] | 100 PSI |
| Weight | 0.085 LB |
| Material | Acrylic |
| Temperature Range [Max] | 150 °F |
| Tube O.D. | 2 1/2 in |
| Operating Pressure [Max] | 100 PSI |
| Weight | 0.085 LB |