- 3 in Tube Outside Diameter
- 316L Stainless Steel Material
| Tube O.D. | 3 in |
| Temperature Range [Max] | 200 °F |
| Operating Pressure [Max] | 120 PSI |
| Material | 316L Stainless Steel |
| Weight | 8.185 LB |
| Tube O.D. | 3 in |
| Temperature Range [Max] | 200 °F |
| Operating Pressure [Max] | 120 PSI |
| Material | 316L Stainless Steel |
| Weight | 8.185 LB |