- 1.5"Clamp Short outlet Tee-316L
| Connection | Clamp x Clamp |
| Tube O.D. | 1 1/2 in |
| Shape | Tee |
| Material | 316L Stainless Steel |
| Weight | 1.06 LB |
| Connection | Clamp x Clamp |
| Tube O.D. | 1 1/2 in |
| Shape | Tee |
| Material | 316L Stainless Steel |
| Weight | 1.06 LB |