- 1 in Tube Outside Diameter
- 304 Stainless Steel Material
| Shape | Cross |
| Tube O.D. | 1 in |
| Material | 304 Stainless Steel |
| Connection | Clamp x Clamp |
| Weight | 0.903 LB |
| Shape | Cross |
| Tube O.D. | 1 in |
| Material | 304 Stainless Steel |
| Connection | Clamp x Clamp |
| Weight | 0.903 LB |