- 4 in Tube Outside Diameter
- 316L Stainless Steel Material
| Tube O.D. | 4 in |
| Material | 316L Stainless Steel |
| Shape | Cross |
| Connection | Clamp x Clamp |
| Weight | 4.43 LB |
| Tube O.D. | 4 in |
| Material | 316L Stainless Steel |
| Shape | Cross |
| Connection | Clamp x Clamp |
| Weight | 4.43 LB |