Dixon Valve & Coupling
BCA75GHT-GD
3/4 GHT PINK BREAST CANCER AWRNESS NOZZLE COUNTER KIT - 25/CASE
Item #117101305
- 3/4 GHT PINK BREAST CANCER AWRNESS NOZZLE COUNTER KIT - 25/CASE
features
- Shatter-resistant and UV resistant polycarbonate is able to withstand tough environmental conditions
- Seals used for true water shut-off
- Easy twist spray pattern adjustment
| Thread | GHT |
| Material | Plastic |
| Flow [Max] | 45 Spray gpm At 100 PSI 25.1 |
| Color | Pink |
| Thread Size | 3/4 in |
| Weight | 0.0 LB |
