Dixon Valve & Coupling
BFNE150-UL
BRASS FIRE NOZZLE ELEC 1 1/2 NPSH UL APPROVAL ONLY
Item #117101278
- BRASS FIRE NOZZLE ELEC 1 1/2 NPSH UL APPROVAL ONLY
features
- Delivers 30 60 90 fog pattern shutoff to 30 fog excess of 100 fogSupplied with bumper
| Size | 1 1/2 in |
| Material | Brass |
| Operating Pressure [Max] | 100 PSI |
| Thread | NPSH |
| Weight | 1.462 LB |
